8-1/2 x 5 in. Hex Shaft Junior Mud Mixer
8-1/2 x 5 in. Hex Shaft Junior Mud Mixer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Drywall, Mud
- Height:
- 46 in
- Length:
- 8-1/2 in
- Material:
- Cast Aluminum, Steel
- Width:
- 5 in