9 x 14 in. All-Angle Steel Walking Edger with 1/4 in. Radius
9 x 14 in. All-Angle Steel Walking Edger with 1/4 in. Radius
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 14 in
- Color Finish Name:
- Blue
- Length:
- 9 in
- Material:
- Steel
- Tool Type:
- Edger
- Width:
- 14 in