3-5/8 x 20 x 4 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle
Artifacts® 3-5/8 x 20 x 4 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 4 in
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Orange
- Depth:
- 4-7/8 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Tub & Shower Thermostatic Valve
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 3-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Aluminum
- Overall Depth:
- 4-7/8 in
- Overall Height:
- 4-7/8 in
- Product Type:
- Valve Trim
- Tool Type:
- Trowel
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4 in