12 in. London Brick Trowel with Wood Handle
Early Electric 12 in. London Brick Trowel with Wood Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Brick
- Blade Material:
- Forged Steel
- Blade Width (in):
- 5-1/2 in
- Collection:
- Early Electric
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Antique Brass
- Cord Length:
- 120 ft
- Diameter:
- 2-1/4 in
- Handle Length (in):
- 6 in
- Handle Material:
- Hardwood
- Height:
- 3-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Steel
- Power Source:
- Hardwired
- Tool Type:
- Trowel
- Width:
- 5-1/2 in