19-1/2 x 5 in. Steel Concrete Spreader
Early Electric 19-1/2 x 5 in. Steel Concrete Spreader
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.074 in
- Blade Width (in):
- 5 in
- Collection:
- Early Electric
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Antique Brass
- Cord Length:
- 120 ft
- Diameter:
- 10-1/2 in
- Handle Length (in):
- 54 in
- Handle Material:
- Wood
- Height:
- 16 in
- Installation Type:
- Ceiling Mount
- Length:
- 19-1/2 in
- Material:
- Metal
- Power Source:
- Hardwired
- Tool Type:
- Concrete Spreader
- Width:
- 5 in