16 x 5 in. Stainless Steel Cement Trowel with ProForm Soft Grip Handle
Elite® Series 16 x 5 in. Stainless Steel Cement Trowel with ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 5 in
- Collection:
- Elite® Series
- Color Finish Name:
- Gold
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 16 in
- Material:
- Aluminum
- Tool Type:
- Trowel
- Width:
- 5 in