2-Hole Bull Float Double Tilt Aluminum Bracket for 1-3/8 in. and 1-3/4 in. Button Bull Float Brackets
EZY-Tilt® 2-Hole Bull Float Double Tilt Aluminum Bracket for 1-3/8 in. and 1-3/4 in. Button Bull Float Brackets
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pitch of blade controlled by turning handle
- Eliminates bending and lifting
- Made of rugged lightweight aluminum
- Float bracket 2 hole
- Converter plate (CC287) required when mounting to a 4 hole bull float
- Control the pitch of the blade with a one-to-one turning ratio of handle to blade
- Fits only 2 hole bull floats
- Chain prevents over extension of bracket
- Made in USA
Documents
Specifications
- Application:
- Bull Float
- Brand Model Compatibility:
- 1-3/8 in and 1-3/4 in Button Bull Float Brackets
- Collection:
- EZY-Tilt®
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Bracket