30 x 5 in. Round End Steel Trowel with Swivel Bracket
Fresno™ 30 x 5 in. Round End Steel Trowel with Swivel Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blue
- Diameter:
- 4-1/2 in
- Height:
- 2-1/4 in
- Length:
- 30 in
- Material:
- Carbon Steel
- Tool Type:
- Trowel
- Width:
- 5 in