30 x 5 in. Round End Carbon Steel with Adjustable Tooth Threaded Bracket
Fresno™ 30 x 5 in. Round End Carbon Steel with Adjustable Tooth Threaded Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter - Outside:
- 10 in
- Glass Type:
- Seedy, Frosted
- Height:
- 21 in
- Installation Type:
- Post Mount
- Length:
- 30 in
- Material:
- Aluminum
- Power Source:
- Hardwired
- Tool Type:
- Trowel
- Width:
- 5 in