36 x 5 in. Round End Steel Trowel with Swivel Bracket
Fresno™ 36 x 5 in. Round End Steel Trowel with Swivel Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Basin Length:
- 22-119/500 in
- Basin Shape:
- Rectangle
- Basin Width:
- 19-119/500 in
- Blade Width (in):
- 5 in
- Capacity:
- 12.6 gal
- Collection:
- Fresno™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Blue
- Drain Opening:
- 3-1/2 in
- Length:
- 36 in
- Material:
- Carbon Steel
- Material Type:
- Quartz
- Number of Bowls:
- 1
- Sink Bowl Size:
- 22-119/500 in x 19-119/500 in x 8-1/2 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Tool Type:
- Trowel
- Width:
- 5 in