42 x 5 in. Square End Carbon Steel with Adjustable Tooth Button Bracket
Fresno™ 42 x 5 in. Square End Carbon Steel with Adjustable Tooth Button Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Faucet Connection Size:
- 6/16 in
- Faucet Height:
- 0 in
- Fitting Size 1:
- 6/16 in
- Fitting Sizes:
- 6/16 in
- Flow Rate:
- 1.75 gpm
- Height:
- 14-10/16 in
- Length:
- 42 in
- Size:
- 10-9/16 in
- Spout Height:
- 7-10/16 in
- Tool Type:
- Trowel
- Width:
- 5 in