48 x 5 in. Multi-Trac with 1 in. Spacing and Threaded Bracket
Fresno™ 48 x 5 in. Multi-Trac with 1 in. Spacing and Threaded Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.096 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- Height:
- 2-1/4 in
- Length:
- 48 in
- Material:
- Cast Aluminum
- Tool Type:
- Trowel
- Width:
- 5 in