6 x 5 in. Stainless Steel Hand Groover with ProForm Soft Grip Handle
Jade 6 x 5 in. Stainless Steel Hand Groover with ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Grooving
- Blade Material:
- Stainless Steel
- Blade Width (in):
- 5 in
- Collection:
- Jade
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Diameter:
- 60 in
- Glass Type:
- Clear Polycarbonate
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 13-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Steel
- Tool Type:
- Groover
- Width:
- 5 in