25 ft. Power Tape in Black and Yellow
Lufkin® 25 ft. Power Tape in Black and Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Lufkin®
- Color Finish Name:
- Black, Yellow
- GSA Approved:
- No
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Width:
- 1 in