80 µm Die-cut Sandpaper
Osian 80 µm Die-cut Sandpaper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Sanding
- Brand Model Compatibility:
- DW441, DW441P, DW442, DW442P and DC317 Drywall Sanders
- Collection:
- Osian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7/8 in
- Diameter:
- 3/4 in
- Diameter - Base:
- 1/4 in
- Grit Size:
- 80 µm
- Length:
- 11 in
- Material:
- Sandpaper
- Product Type:
- Sandpaper
- Shape:
- Round
- Size:
- 3/4 in x 7/8 in
- Width:
- 4-3/16 in