Kraft Tool Company

Professional 48 in. Cast Aluminum Level with Case

Part #KSL4848C  |  Manufacturer Part #SL4848C

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Automatic Shut-Off: No

Collection: Professional

Length: 48 in

Material: Cast Aluminum, Styrene