Steel 10-1/2 in. 24 oz. Brick Hammer

You last purchased this on
 
Kraft Tool Company

Steel 10-1/2 in. 24 oz. Brick Hammer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Steel 10-1/2 in. 24 oz. Brick Hammer

  • Fast #
  • Part #KBL324
  • Item #7185523
  • Manufacturer Part #BL324
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Hammer Type:
Brick
Handle Length (in):
10-1/2 in
Handle Material:
Steel
Head Material:
Steel
Head Weight:
1.5 lb
Weight:
24 oz