5 x 12 x 1/2 in. Stainless Steel Edger with 3/4 in. Radius and Adjustable Groover
Towson 5 x 12 x 1/2 in. Stainless Steel Edger with 3/4 in. Radius and Adjustable Groover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 12 in
- Cartridge Type:
- Hot and Cold, Ceramic Disc
- Collection:
- Towson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Polished Brass
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Hot/Cold, Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Wood
- Height:
- 12-3/4 in
- Length:
- 5 in
- Material:
- Stainless Steel
- Spout Height:
- 7 in
- Spout Reach:
- 12 in
- Tool Type:
- Edger, Groover
- Width:
- 12 in