9 x 10 in. 2-Way Steel Walking Edger with 3/8 in. Radius
Towson 9 x 10 in. 2-Way Steel Walking Edger with 3/8 in. Radius
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 10 in
- Cartridge Type:
- Cold Ceramic
- Collection:
- Towson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blue
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 9 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cold, Ceramic Disc
- Flow Rate:
- 1.1 gpm
- Handle Material:
- Brass
- Height:
- 9 in
- Length:
- 9 in
- Spout Height:
- 5-7/8 in
- Spout Reach:
- 4-3/4 in
- Tool Type:
- Edger
- Width:
- 10 in