Wood 10 in. 3 lb. Toothed Bush Hammer
Precis™ Wood 10 in. 3 lb. Toothed Bush Hammer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Basin Length:
- 21-7/16 in
- Basin Shape:
- Rectangle
- Collection:
- Precis™
- Color Finish Category:
- Greys
- Color Finish Name:
- Cinder
- Drain Opening:
- 3-1/2 in
- Hammer Type:
- Toothed Bush
- Handle Length (in):
- 10 in
- Handle Material:
- Wood
- Head Material:
- Forged Steel
- Head Weight:
- 3 lb
- Material Type:
- Silgranit®
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-7/16 in x 15-3/4 in x 8-3/4 in
- Sink Depth:
- 8-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Weight:
- 3 lb
- Width:
- 1-1/2 in