2 in. Flanged Carbon Steel Long Body Adapter
This product has been replaced by
Manufacturer Part #874-54-02005412
2 in. Flanged Carbon Steel Long Body Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Suitable for all pipes - ductile iron, cast iron, steel, copper, PE, PVC, AC, GRP
- Patented hydraulically-assisted gasket with 2-stage sealing
- Range 2.1 in - 3.03 in
- EPDM gasket are compounded for water and sewage meet international standards for contact with drinking water
- 100% fusion bonded epoxy for enhanced corrosion protection
- Allows 4° dynamic deflection, reducing future pipe damage
- Lightweight construction enables fast and easy installation
Specifications
- ASTM:
- ASTM A-53
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- Material:
- Steel
- Maximum Temperature:
- 125
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Weight:
- 8 lb