24 in. Repair Clamp

This product has been replaced by

HYMAX CLAMP 4 4.47-5.27 24 LENGTH 200 PSI
HYMAX CLAMP 4 4.47-5.27 24 LENGTH 200 PSI
Manufacturer Part #277-56-0113-10W
You last purchased this on
 
Krausz USA

24 in. Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

HYMAX CLAMP 4 4.47-5.27 24 LENGTH 200 PSI
HYMAX CLAMP 4 4.47-5.27 24 LENGTH 200 PSI
Manufacturer Part #277-56-0113-10W
Krausz USA

24 in. Repair Clamp

  • Fast #
  • Part #K22756011310W
  • Item #3931126
  • Manufacturer Part #227-56-0113-10W
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All Stainless design-corrosion resistant
  • Easy install
  • Wide-range, reduced bolts, less inventory
  • EPDM gasket-suitable for all potable water and sewer applications
  • Requires Certification

Specifications

Application:
Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC
Fits Pipe Size:
4 in
Length:
24 in
Material:
Stainless Steel
Range (in):
5.27 in - 4.47 in