7 in. Carbon Steel Reducer Repair Coupling 7.48 - 9.84 in.
This product has been replaced by
Manufacturer Part #861540190021716
7 in. Carbon Steel Reducer Repair Coupling 7.48 - 9.84 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 7 in
- Fitting Size 2:
- 7 in
- Fitting Sizes:
- 7 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No