8 x 15 in. Stainless Steel Repair Clamp
Hymax® 8 x 15 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
- All stainless design-corrosion resistant
- Versatility-water and sewer applications
- Wide-range, reduced bolts, less inventory
- Suitable for all pipe types
- Highly reliable and easy to install
- Extremely efficient and very cost effective
- Durable EPDM gasket
- EPDM gasket-suitable for all potable water and sewer applications
Specifications
- ASTM:
- ASTM A-351 CF8
- AWWA:
- AWWA C-230
- Application:
- Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE Pipe, PVC Pipe, Steel Pipe
- Collection:
- Hymax®
- Fits Pipe Size:
- 8 in
- Length:
- 15 in
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- 304, EPDM, Polycarbonate
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 225#
- Product Type:
- Repair Clamp
- Range (in):
- 8.60 in - 9.40 in
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- No
- Weight:
- 24.07 lb