Hymax® 24 in. NPS Carbon Steel Long Body Coupling

Part #K86256062416P  |  Item #3790166  |  Manufacturer Part #862-56-0624-16P

$3,778.93 EACH
(Pricing is for 24 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 14 in

    Part #K86256037816P | Item #3931178 | Mfr. Part #862-56-0378-16P

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,874.21 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #K86256043416P | Item #3931131 | Mfr. Part #862-56-0434-16P

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,938.77 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #K86256062416P | Item #3790166 | Mfr. Part #862-56-0624-16P

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,778.93 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Non-restrained, only four bolts, wide range-easy install.
  • Steel body w/fusion bonding-long life
  • Stab fit-fast field install
  • Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket

Specifications

ASTM Specifications: [ASTM A-283, ASTM A-283M, ASTM A-53]

AWWA Specifications: AWWA C-219

Application: [A/C, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Steel Pipe]

Clean Bagged: No

Collection: Hymax®

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

FM Approved: No

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

Height: 33-1/5 in

High Pressure: 232

IAPMO Listed: No

Length: 18 in

Material: [Carbon Steel, Stainless Steel]

Material Type: 304

Maximum Pressure: 260 psi

Maximum Temperature: 215

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 350#

Range in : 24.60 in - 26.70 in

Temperature Range: -20 to 125 Deg F

Torque In-Lbs : 1800 in-lbs

UL Listed: No

Weight: 163