1 gal. Rust Paint in Safety Yellow
1 gal. Rust Paint in Safety Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent color retention that resists fading with outstanding durability
- One coat provides mirror-like gloss finish and long-lasting protection against corrosion
- High solids maintenance coating
- voc: < 420 g/L (3.50 lb/gal)
Documents
Specifications
- Color Finish Name:
- Safety Yellow
- Product Type:
- Rust Paint, Safety Paint
- Size:
- 1 gal