12 oz. Wasp & Hornet Killer
Blast'Em® 12 oz. Wasp & Hornet Killer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dielectric strength: 33,000V
- 98% knockdown, 100% kill within 24 hours
- Kills wasps, hornets, yellow jackets, flies, mosquitoes and flying moths
- Contains a high amount of petroleum distillates for the best knockdown and kill rate
Documents
Specifications
- Collection:
- Blast'Em®
- Color Finish Name:
- Clear
- Size:
- 16 oz