17 oz INV Water Marking PAINT Fluorescent Orange
Quik-Mark™ 17 oz INV Water Marking PAINT Fluorescent Orange
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Convenient Spray Thru™ cap
- Free of lead hazards
- For use on communication lines, electrical installations, athletic fields, utility marking, surveys, construction, excavation and other ground marking
- VOC compliant
Documents
Specifications
- Application:
- Cables, Communication Lines, Conduit
- CARB OTC LEED Compliant:
- No
- Collection:
- Quik-Mark™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Fluorescent Orange
- Material:
- Aerosol
- Material Type:
- Alkyd
- Product Type:
- Marking Spray, Striping Paint
- Size:
- 17 oz