17 oz INV Water Marking PAINT Fluorescent Red
Quik-Mark™ 17 oz INV Water Marking PAINT Fluorescent Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Convenient spray Thru™ cap
- Free of lead hazards
- For use on communication lines, electrical installations, athletic fields, utility marking, surveys, construction, excavation and other ground marking
- Non-clogging spray tip
- Fast-drying formula penetrates and adheres to hot and cold surfaces
- Convenient spray-thru cap
- High-solids formulation for bold, bright, visible markings
- VOC compliant
Documents
Specifications
- Application:
- Asphalt, Concrete, Dirt, Grass, Gravel
- CARB OTC LEED Compliant:
- No
- Collection:
- Quik-Mark™
- Color Finish Category:
- Reds
- Color Finish Name:
- Fluorescent Red
- Material:
- Aerosol, Alkyd
- Product Type:
- Spray Paint
- Size:
- 20 oz
- Weight:
- 17 oz