Kunkle Valve

3/4 in. Bronze 175# Relief Valve

Part #K20DMCO175  |  Manufacturer Part #20-D-MCO175

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Material: Bronze

Pressure Class: 175#

Recommended Valve Application: Liquid

Valve Size: 3/4 in

Valve Type: Relief Valve