DESCRIPTION

  • 2" Automatic valve rated at 220 psi
  • Approved Green Project Funding Program
  • Attaches to any 2-1/2" NST nozzle
  • Controller operates on 9V batteries
  • Flush dead end mains automatically
  • Lockable, secure aluminum enclosure
  • Maintain consistently safe residuals

Kupferle, John C Foundry 150 GPM Automatic Hydrant Flush Yellow

K9700YEL

Flow Rate:

200 gpm

SPECIFICATIONS

Brand Model Compatibility
Kupferle Eclipse™ #9700
Color Finish
Yellow
End Connection 1
FNST
End Connections
FNST
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Flow Rate
200 gpm
Material
Aluminum
Valve Size
2 in
Weight
25

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.