MIP 65 gpm Flushing Hydrant
Eclipse #9400 MIP 65 gpm Flushing Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self draining
- Non-freezing
- Depth of trench 3ft
- Lead-Free
- UV resistant cover and base
- Above-grade flow adjustment
-
Lead Law Compliant
Specifications
- Collection:
- Eclipse #9400
- Depth of Trench:
- 3 ft
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 65 gpm
- Height:
- 21-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- Material:
- Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Size:
- 2 in