Eclipse™ #9700 Automatic Flushing Device Dechlorinating Basket

You last purchased this on
 
Kupferle, John C Foundry

Eclipse™ #9700 Automatic Flushing Device Dechlorinating Basket

This product requires certification to purchase.
You last purchased this on
 
Kupferle, John C Foundry

Eclipse™ #9700 Automatic Flushing Device Dechlorinating Basket

  • Fast #
  • Part #KX9709
  • Item #5121547
  • Manufacturer Part #X9709
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used on Item hydrant
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Eclipse™ #9700
Color Finish Category:
Reds
Color Finish Name:
Red, Yellow
Material:
Aluminum
NSF Certified:
Yes
Product Type:
Dechlorinating Basket
Weight:
10 lb