FNPT 1/2 in. Sampling Station
Eclipse™ FNPT 1/2 in. Sampling Station
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/4" FNPT discharge
- Standard bury depth 1', call for additional bury depth
- Provides safe and secure site for taking samples
- Optional pedestal available
- Non-draining unit keeps waterway clean
Specifications
- Collection:
- Eclipse™
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 9 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Sampling Station
- Width:
- 7 in