3 ft. x 2 in. Bury Deep Self-Draining, None-Freezing Monitor Hydrant
MainGuard #77 3 ft. x 2 in. Bury Deep Self-Draining, None-Freezing Monitor Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self draining
- Non-freezing
- Depth of trench 3ft
- Locking security cover
- Traffic Break-away
Specifications
- Collection:
- MainGuard #77
- Depth of Trench:
- 3 ft
- End Connection 1:
- FIPS
- End Connection 2:
- NST
- End Connections:
- FIPS x NST
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes