3 ft. 6 in. Blow Off Assembled Fire Hydrant
TruFlow™ TF500 3 ft. 6 in. Blow Off Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- TruFlow™ TF500
- Depth of Trench:
- 2 ft 6 in
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- UL Listed:
- No
- Valve Size:
- 5-1/4 in