1 in. Pusher

Part #KDK16TH  |  Item #7032474  |  Manufacturer Part #DP16TH

Call for Pricing EACH

Pipe Capacity:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die for hose mending

Specifications

Brand Model Compatibility: SLSPOR-16 Series Hoses

End Connection 1: Male Threaded

End Connections: Male Threaded

Fits Pipe Size: 1 in

Pipe Capacity: 1 in

Tool Type: Pusher

UL Listed: No

Weight: 1.81