Kuriyama
Piranha® 150 ft. x 1/4 in. Drain Snake
Part #KLLRDMM04X150 | Item #7032451 | Manufacturer Part #LLRD-MM04X150
Cable Length ft :
Product Details
- Male NPT swaged fittings
- Meets NSWMA specs
Specifications
Cable Length ft : 150 ft
Collection: Piranha®
Color Finish: Red
End Connection 1: Male NPTF
End Connection 2: MNPTF
End Connections: Male NPTF
Fits Pipe Size: 1/4 in
Maximum Pressure: 5000 psi
Temperature Range: -40 to 125 Deg F
UL Listed: No
Waterworks Application: Sewer
Weight: 8
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing