6 ID X 300 FLT DISCHRG HOSE BLUE
VFL Series 6 ID X 300 FLT DISCHRG HOSE BLUE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable PVC material - Provides good abrasion, chemical and UV resistance
- "EZ" design - An easy to handle, lightweight hose for general purpose applications
- Smooth PVC tube - Provides low friction loss
- PVC cores - Hoses coiled around durable PVC cores providing for easy unwinding
- Compact design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses
Documents
Specifications
- Application:
- Agriculture, Construction, Rental
- Collection:
- VFL Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 6 in
- Pressure - High:
- 40
- Pressure - Maximum:
- 120 psi
- Product Type:
- Discharge Hose
- Temperature Range:
- -5 to 170 Deg F (-20 to 76 Deg C)
- UL Listed:
- No
- Wall Thickness:
- 0.061 in