Kut Gard Sgl-Ply Dyneema Blend Slv Size 18
Kut Gard Sgl-Ply Dyneema Blend Slv Size 18
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- A4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- 18
- Glove Type:
- Protection, Sleeve
- Material:
- ACP™, Synthetic Fiber
- Material Type:
- Dyneema®
- Type:
- P2021DACPBP18THPT