Primo Soap and Lotion Dispenser in Stainless Steel

Part #KZ504938700  |  Item #1682331  |  Manufacturer Part #Z.504.938.700

$235.20 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Product shown in Polished Chrome
  • Easily refillable from surface without disassembly

Specifications

ADA Compliant: No

Capacity: 15 oz

Collection: Primo

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Material: Metal

Spout Height: 3-1/4 in

Spout Reach: 3-1/4 in