ONE SIDE DDB Polished Brass
This product has been replaced by
Manufacturer Part #663 3 RCL RCS V1
660 Series ONE SIDE DDB Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Add to a keyed knob or lever for additional security
- Lifetime mechanical and finish warranty
- Features adjustable latch and deadbolt to fit all standard door preparations
- Round corner adjustable latch
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- 660 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 27/32 in
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Security Grade:
- 3
- Width:
- 2-1/2 in