667 ONSE SIDED DDB VENETIAN BRONZE
This product has been replaced by
Manufacturer Part #667 11P RCAL RCS/5303
660 Series 667 ONSE SIDED DDB VENETIAN BRONZE
Frequently Purchased Together
Product Details
- Deadbolt latch has round corner faceplate
- ANSI/BHMA grade 3 certified
- Deadbolt operated by thumb turn on interior, blank plate on exterior
- Easily installs in minutes with just a screwdriver
- 1 inch deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
- Includes round deadbolt strike
- Latch has 2-3/8 in backset
- Lifetime mechanical and finish warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Collection:
- 660 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Deadbolt
- Material:
- Zinc
- Thickness:
- 1-3/4 in