Single Side Door Lock in Satin Chrome
This product has been replaced by
Manufacturer Part #667 26D RCAL RCS V1
660 Series Single Side Door Lock in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- 660 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Zinc
- Product Type:
- Door Lock
- Size:
- 2-1/8 in
- Smart Home Enabled:
- No
- UL Listed:
- No