PRIV Lever *ASHFIE SN
This product has been replaced by
Manufacturer Part #730ADL 15 6AL RCS RLVR
Ashfield™ PRIV Lever *ASHFIE SN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Hall, Closet
- Collection:
- Ashfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 2-5/8 in
- Handle Length (in):
- 4-3/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-9/16 in
- Material:
- Metal
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No