ATHENS HALF-DUMMY KNOB
Athens ATHENS HALF-DUMMY KNOB
Frequently Purchased Together
Product Details
- For use on interior doors where a push/pull function is required
- Universal handing; fits both right handed and left handed doors
- Providing you with quality, dependability, and security with this safe lock product
- Lifetime mechanical and finish warranty
- Easily installs in minutes with just a screwdriver
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Collection:
- Athens
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Dummy Knob
- Fire Rated:
- No
- Handle Material:
- Metal
- Height:
- 2 in
- Material:
- Metal
- Security Grade:
- 3
- Shape:
- Round
- UL Listed:
- No
- Width:
- 2 in