Privacy Knob Door Lock in Venetian Bronze
This product has been replaced by
Manufacturer Part #SK3000AS 11P RCAL RCS V1
Athens Privacy Knob Door Lock in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Athens
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-3/8 in
- Height:
- 2-1/8 in
- Length:
- 2-1/4 in
- Security Grade:
- 3
- UL Listed:
- No