Right Hand Dummy Lever in Satin Nickel
This product has been replaced by
Manufacturer Part #488BL RH 15 V1
Balboa Right Hand Dummy Lever in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits right handed doors
- Wave lever styling
- For use on interior doors where push/pull function is required
Specifications
- ADA Compliant:
- No
- Collection:
- Balboa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-15/16 in
- Handle Type:
- Dummy
- Height:
- 2-5/6 in
- Length:
- 5-6/7 in
- Material:
- Metal
- Security Grade:
- 3