Door Lever in Satin Chrome
This product has been replaced by
Manufacturer Part #438CNL 26D SMT RCAL UL 3031 23155LESSKEY
Carson Door Lever in Satin Chrome
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Carson
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Origin:
- Global