Entry Metal Lever in Satin Chrome

You last purchased this on
 
Kwikset

Carson® Entry Metal Lever in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Carson® Entry Metal Lever in Satin Chrome

  • Fast #
  • Part #K438CNLSMT26DSQUL
  • Item #4630240
  • Manufacturer Part #438CNL SMT 26D SQ UL
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used for keyed entry doors
  • Features adjustable latch to fit all standard door preparations
  • Lifetime mechanical and finish warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Carson®
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Handle Type:
Entry
Material:
Metal
Security Grade:
3
Thickness:
1-3/8 in - 1-3/4 in